Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM XC System Starter Kit 48-59-1813

M18 REDLITHIUM XC System Starter Kit (Discontinued)

  • Mfr # 48-59-1813
  • Zoro # G0060676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1813
Zoro #
G0060676
UPC #
045242314058
Country of Origin
Viet Nam

Details

Item
Battery and Charger Kit
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
For Use With
Milwaukee M18 Cordless Tools
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Lithium
Includes
M18 Redlithium XC3.0 Extended Capacity Battery Pack, M18 and M12 Multi-Voltage Battery Charger
Category Type
Battery Pack
Series
M18™
Charger Input Voltage
120V AC
Features
Best-in-Class Construction: Offers, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Included Charger
48-59-1812
Battery Included
(1) 3.0Ah Battery
Number of Ports
(1) 12V & (1) 18V
Corded/Cordless
Cordless
Options Included
(1) 3.0Ah Battery + Multi-Voltage Charger Bundle
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Automatic Shut-Off
No
Included Charger Class
Standard
Battery Series
XC
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Accessory Type
Battery and Charger Kit
Charger Model
48-59-1812

Description

Battery and Charger Kit, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series XC, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.