M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries, 10 PK
Mfr # 48-11-1851
Zoro # G5367183
product price: $1,300.00
/pk 10, $130.00/ea
Free Shipping & Returns
Key Features
Battery Capacity
5.0Ah
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-11-1851
Zoro #
G5367183
UPC #
045242517183
Country of Origin
Malaysia
Dimensions
Length
4-1/2"
Width
3.12"
Overall Width
3 1/8 in
Overall Height
3 in
Size
Extended Capacity (XC)
Overall Length
4 1/2 in
Description
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18 REDLITHIUM XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market.
- REDLINKTM Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Fuel gauge Onboard: displays remaining runtime for less downtime on the job
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Versatility: powers more than 60 Milwaukee® M18TM cordless power tools
- REDLINK INTELLIGENCE: individual cell monitoring - ensures optimal charge and discharge for maximum life
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.