Zoro Homepage

M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion Battery

  • Mfr # 48-11-1850

  • Zoro # G9122854


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.0Ah
Voltage
18 V
Charger Included
No
Series
M18 XC5.0
Features
Best-in-Class Construction: Offers, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1850
Zoro #
G9122854
UPC #
045242345946
Country of Origin
Malaysia

Dimensions

Overall Width
3 1/8 in
Overall Height
3 in
Overall Length
4 1/2 in

Details

Item
Battery
Battery Capacity
5.0Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Series
M18 XC5.0
Features
Best-in-Class Construction: Offers, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Green Environmental Attribute
Product is Rechargeable
For Use With
Milwaukee 18V Cordless Tools
Included Charger
No
Color
Black/Red
Weight
1.6 lb
Wireless Tool Tracking
No
Automatic Shut-Off
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Battery
Battery Series
XC
Battery Chemistry
Li-ion
Housing Material
Plastic/Rubber

Description

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18 REDLITHIUM XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market.


  • REDLINKTM Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Versatility: powers more than 60 Milwaukee® M18TM cordless power tools
  • REDLINK INTELLIGENCE: individual cell monitoring - ensures optimal charge and discharge for maximum life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.