Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM XC6.0 Battery Pack 48-11-1860

M18 REDLITHIUM XC6.0 Battery Pack (Discontinued)

  • Mfr # 48-11-1860
  • Zoro # G5106705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1860
Zoro #
G5106705
UPC #
045242470471
Country of Origin
Korea, Republic of

Dimensions

Length
4-1/2"
Width
3.1"
Overall Width
3 1/8 in
Overall Height
2 3/4 in
Overall Length
4 1/2 in

Details

Item
Battery
Battery Capacity
6 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
For Use With
Milwaukee 18V Cordless Tools
Category Type
Battery Pack
Series
M18™
Features
All-Weather Performance: Delivers Fade-Free Power in Extreme Jobsite Conditions, Best-in-Class Construction, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Included Charger
No
Battery Included
(1) 18V XC6.0 Battery Pack
Corded/Cordless
Cordless
Weight
1.6 lb
Wireless Tool Tracking
No
Automatic Shut-Off
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Series
XC
Battery Chemistry
Li-ion
Accessory Type
Battery

Description

Battery, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Battery Series XC, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 2 3/4 in, Overall Length 4 1/2 in, Overall Width 3 1/8 in, Weight 1.6 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.