Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18™ ROCKET™ 18V Cordless Tower Light 2135-20

M18™ ROCKET™ 18V Cordless Tower Light (Discontinued)

  • Mfr # 2135-20
  • Zoro # G4700669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135-20
Zoro #
G4700669
UPC #
045242473137
Country of Origin
China

Dimensions

Max. Height
84 in
Minimum Height
48 in
Maximum Height
84 in

Details

Item
Cordless Job Site Lights
Voltage
18 V
Lumens
1,700 lm, 3,000 lm, 900 lm
Standards
UL Listed
Includes
Charger
Features
(3) Independently Pivoting Light Heads, 5 Second Set-Up, Built in M18 Charger, Covered AC Plug-In, Impact Resistant, Low Battery Indicator, Multi-directional Light, Protective Guard, Reinforced Legs
Corded/Banded
Cordless
Lamp Life
50,000 hr
Base Style
Tripod
Lamp Type
LED
Number of Batteries
0
Tool Weight
18 lb
Special Features
3 Independently Pivoting Light Heads, 5 sec Set-Up, Built in M18 Charger, Covered AC Plug-In, Impact Resistant, Low Battery Indicator, Multi-directional Light, Protective Guard, Reinforced Legs
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Water Penetration Rating
IPX4
Series
ROCKET
Switch Type
Push Button
Use With Battery Mfr. No.
All Milwaukee M18 Series
Focus
Fixed
Light Output Mode
High / Medium / Low
Beam Distance
250 ft
Run Time
2.25 hr, 4.25 hr, 8 hr
Cordless Tool Kit Contents
Bare Tool
Mount Type
Tripod
Minimum Brightness Level
900 lm
Compatible Battery Model Number
All Milwaukee M18 Series
Brightness Level
900 lm, 1,700 lm, 3,000 lm
Battery Platform
M18
Head Type
Rotating
Maximum Brightness Level
3,000 lm
Number of Batteries Included
0

Description

Cordless Job Site Lights, Battery Platform M18(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 900 lm, 1,700 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 900 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 48 in, Head Type Rotating, Cordless Tool Kit Contents Bare Tool, Run Time 2.25 hr, 4.25 hr, 8 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 250 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.