Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18™ ROCKET™ 18V LED Tower Light Kit 2135-21HD

M18™ ROCKET™ 18V LED Tower Light Kit (Discontinued)

  • Mfr # 2135-21HD
  • Zoro # G7467315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135-21HD
Zoro #
G7467315
UPC #
045242483778
Country of Origin
China

Dimensions

Max. Height
84 in
Overall Length
9 in
Maximum Height
84 in
Tool Width
9 1/2 in
Max. Height Grouping
Greater than 36 in
Minimum Height
48 in

Details

Item
Cordless Tripod Light
Voltage
18 V
Lumens
1,700 lm, 3,000 lm, 900 lm
Standards
UL Listed
Includes
M18 RedLithium High Demand 9.0 Battery Pack (48-11-1890), M18 Rocket Tower Light/Charger (Tool Only) (2135-20), Tower Light Carrying Bag
Features
(3) Independently Pivoting Light Heads, 5 Second Setup, Built-In M18 Charger, Compact Footprint, Covered AC Plug-In, Impact Resistant, Low Battery Indicator, Low Center of Gravity, Multi-directional Light, Protective Guard, Protective Guard to Secure Head and Lens During Transport and Storage, Reinforced Legs, TRUEVIEW High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility
Corded/Cordless
Cordless
Base Style
Tripod
Lamp Life
50,000 hr
Use With Battery Mfr. No.
48-11-1890
Water Penetration Rating
IPX4
Lamp Type
LED
Special Features
(3) Independently Pivoting Light Heads, 5 sec Set-Up, Built-In M18 Charger, Covered AC Plug-In, Impact Resistant, Low Battery Indicator, Multi-directional Light, Protective Guard, Reinforced Legs
Focus
Fixed
Number of Batteries
1
Light Output Mode
High / Medium / Low
Green Environmental Attribute
Product is Rechargeable
Replacement Lamps
No
Series
ROCKET
Beam Distance
250 ft
Switch Type
Push Button
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
Tool Weight
18 lb
Included Charger
Yes
Run Time
2.25 hr, 4.25 hr, 8 hr
Power Source
Corded, Cordless
Product Type
Tripod Light
Cordless Tool Kit Contents
Bare Tool, Battery
Minimum Brightness Level
900 lm
Battery Capacity
9.0 Ah
Battery Model Number
48-11-1890
Mount Type
Tripod
Head Type
Rotating
Max. Brightness Range
3,000 to 9,999 lm
Lamp Life at Maximum Lumens Rating
2.25 hr
Lamp Life Battery Capacity Rating
5 Ah
Number of Batteries Included
1
Maximum Brightness Level
3,000 lm
Compatible Battery Model Number
48-11-1890
Battery Platform
M18
Number of Light Output Modes
3
Brightness Level
900 lm, 1,700 lm, 3,000 lm
Charging Capability
Cordless Tool Battery

Description

Tripod Light, Battery Platform M18(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 900 lm, 1,700 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 900 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 48 in, Light Distribution Not Applicable, Head Type Rotating, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 9.0 Ah, Run Time 2.25 hr, 4.25 hr, 8 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.