Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 ROCKET Dual Pack Tower Light w/ ONE-KEY 2120-22HD

M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (Discontinued)

  • Mfr # 2120-22HD
  • Zoro # G2764732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120-22HD
Zoro #
G2764732
UPC #
045242508211
Country of Origin
China

Dimensions

Max. Height
60 1/2 in
Overall Length
22 in
Max. Height Grouping
Greater than 36 in
Tool Width
7 1/8 in
Minimum Height
22 in
Maximum Height
60 1/2 in

Details

Item
Cordless Tripod Light
Lumens
5,400 lm
Voltage
18 V
Light Output Mode
High / Medium / Low
Lamp Type
LED
Focus
Adjustable
Series
ROCKET
Use With Battery Mfr. No.
All Milwaukee M18 Series
Tool Weight
18.95 lb
Lamp Life
50,000 hr
Number of Batteries
0
Corded/Cordless
Cordless
Includes
Rapid Charger, Shoulder Strap, (2) M18 Redlithium High Output XC8.0 Battery (48-11-1880)
Base Style
Tripod
Switch Type
Push Button
Green Environmental Attribute
Product is Rechargeable
Replacement Lamps
No
Standards
UL Listed
Corded/Banded
Cordless
Special Features
Waterproof Up to 1m
Water Penetration Rating
IP67
Features
(3) Leg Positions: Stowed, Tripod, 180 Degrees , (3) Output Modes for Optimal Brightness and Runtime, Compact Storage: only 22 in Long When Collapsed, Impact Resistant, Reinforced Legs, IP67 Rated: Waterproof and Dustproof, LED Limited Lifetime Warranty, One-Key Capable
Included Charger
Yes
Light Distribution
90 Degrees
Power Source
Cordless
Run Time
7 hr, 12.5 hr, 26 hr
Product Type
Tripod Light
Battery Model Number
48-11-1880
Compatible Charger Model Number
M18
Number of Light Output Modes
3
Brightness Level
1,600 lm, 3,100 lm, 5,400 lm
Wireless Tool Tracking
Yes
Charging Capability
Cordless Tool Battery
Lamp Life at Maximum Lumens Rating
7 hr
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Mount Type
Tripod
Maximum Head Rotation Angle
220 Degrees
Battery Platform
M18
Compatible Battery Capacity
9.0 Ah
Minimum Brightness Level
1,600 lm
Battery Capacity
8.0 Ah
Number of Batteries Included
2
Max. Brightness Range
3,000 to 9,999 lm
Compatible Battery Model Number
M18 REDLITHIUM HIGH OUTPUT XC8.0
Head Type
Rotating
Maximum Brightness Level
5,400 lm
Lamp Life Battery Capacity Rating
9 Ah
Wireless Technology
ONE-KEY

Description

Cordless Tripod Light, Battery Platform M18, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 1,600 lm, 3,100 lm, 5,400 lm, Maximum Brightness Level 5,400 lm, Minimum Brightness Level 1,600 lm, Mount Type Tripod, Maximum Height 60 1/2 in, Minimum Height 22 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 220 Degrees , Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 8.0 Ah, Run Time 7 hr, 12.5 hr, 26 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.