Zoro Homepage

M18 ROVER Dual Power Flood Light (Tool Only)

  • Mfr # 2366-20

  • Zoro # G700690461


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
1,200 lm, 2000 lm, 4000 lm
Standards
UL Listed
Features
120 Degrees Light Head Rotation, 33% Performance Increase, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4,000 Lumens of Trueview(TM) High Definition Output, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output
Base Style
Floor Stand with Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2366-20
Zoro #
G700690461
UPC #
045242572052
Country of Origin
China

Dimensions

Tool Length
9 11/16 in
Tool Height
9 13/16 in
Tool Width
8 9/16 in

Details

Item
Cordless Work Light
Voltage
18 V
Lumens
1,200 lm, 2000 lm, 4000 lm
Standards
UL Listed
Features
120 Degrees Light Head Rotation, 33% Performance Increase, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4,000 Lumens of Trueview(TM) High Definition Output, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output
Base Style
Floor Stand with Handle
Corded/Cordless
Cordless
Run Time
3 hr, 6 hr, 12 hr
Series
ROVER
Lamp Type
LED
Light Output Mode
High / Medium / Low
Switch Type
Push Button
Special Features
120 Degrees Light Head Rotation, 5yr Tool/Limited Lifetime LED Warranty, Impact-resistant lens, Integrated Keyholes for Hanging Overhead, Powered by M18(TM) REDLITHIUM(TM) batteries or extension cord, Up to 12 Hours of Run-time with XC5.0 Battery
Water Penetration Rating
IP54
Number of Batteries
0
Use With Battery Mfr. No.
All Milwaukee M18 Series
Green Environmental Attribute
Product is Rechargeable
Included Charger
No
Light Distribution
90 Degrees
Power Source
Cordless/Corded
Focus
Adjustable
Product Type
Work Light
Maximum Head Rotation Angle
120 Degrees
Lamp Life Battery Capacity Rating
5 Ah
Mount Type
Keyhole
Number of Light Output Modes
3
Minimum Brightness Level
1,200 lm
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Compatible Battery Model Number
M18
Lamp Life at Maximum Lumens Rating
3 hr
Battery Platform
M18(TM) REDLITHIUM(TM)
Maximum Brightness Level
4,000 lm
Compatible Charger Model Number
M18
Head Type
Rotating
Brightness Level
1,200 lm, 2,000 lm, 4,000 lm

Description

M18 ROVER Dual Power Flood Light provides you with 4,000 lumens of TRUEVIEW High Definition Output designed to fill large areas with light. The ROVER floodlight features three modes and up to 12 hours of run-time when paired with an M18 REDLITHIUM XC5.0 Battery Pack. This portable task light features an AC port, giving you the option to plug in a 120V extension cord for all-day performance. The light head rotates 120° to direct light in multiple orientations. Its compact size, and integrated handle allows you to easily transport or store it in bags, carts, and job boxes. Also included with the floodlight are integrated keyholes for hanging on overhead surfaces. The dual power floodlight features an IP54 rating for dust and water resistance with an impact-resistant design - making it able to withstand harsh jobsite conditions. The light is backed by a 5-year tool warranty and a limited lifetime LED warranty, so the LEDs never need to be replaced. MILWAUKEE ROVER floodlights are built to go anywhere and withstand anything.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.