Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 ROVER Dual Power Flood Light 2360-20

M18 ROVER Dual Power Flood Light (Discontinued)

  • Mfr # 2360-20
  • Zoro # G1839568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2360-20
Zoro #
G1839568
UPC #
045242317813
Country of Origin
China

Details

Item
Cordless Work Light
Lumens
3,000 lm
Focus
Flood
Corded/Cordless
Cordless
Switch Type
Push Button
Water Penetration Rating
Not Specified
Replacement Lamps
No
Lamp Type
LED
Beam Distance
465.88 ft
Voltage
18 V
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Light Output Mode
High / Medium / Low
Series
ROVER
Features
Durable Roll Cage Protects Light Head, Integrated Keyhole for Hanging Overhead
Product Type
Work Light
Minimum Brightness Level
650 lm
Light Distribution
90 Degrees
Number of Batteries Included
0
Compatible Battery Model Number
M18 REDLITHIUM XC 5.0
Maximum Head Rotation Angle
240 Degrees
Number of Light Output Modes
3
Brightness Level
650 lm, 1,500 lm, 3,000 lm
Run Time
2 hr, 4 hr, 9 hr
Battery Platform
M18(TM) REDLITHIUM(TM)
Maximum Brightness Level
3,000 lm
Lamp Life at Maximum Lumens Rating
2 hr
Lamp Life Battery Capacity Rating
5 Ah
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless/Corded
Mount Type
Keyhole
Head Type
Rotating
Max. Brightness Range
3,000 to 9,999 lm
Battery Included / Bare Tool
Bare Tool
Use With Battery Mfr. No.
All Milwaukee M18 Series
Corded/Banded
Cordless

Description

Work Light, Battery Platform M18(TM), Series ROVER, Light Output Mode High, Low, Medium, Brightness Level 650 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 650 lm, Mount Type Floor Stand, Keyhole, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 2 hr, 4 hr, 9 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 465.88 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.