Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 ROVER Flood Light (Tool Only)

  • Mfr # 2361-20

  • Zoro # G5358245


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
1,500 lm
Power Source
Cordless
Features
Roll Cage Protects Light Head and Allows the Light to be Placed in Multiple Orientations, Impact Rating Survives Drops Up to 12 Feet, Trueview High Definition Output Provides Neutral White Color and Produces An Even Beam Pattern for Clearer Visibility
Focus
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2361-20
Zoro #
G5358245
UPC #
045242300655
Country of Origin
China

Dimensions

Tool Length
11 1/2 in
Tool Height
6 1/4 in
Tool Width
6 1/4 in

Details

Item
Cordless Work Light
Voltage
18 V
Lumens
1,500 lm
Power Source
Cordless
Features
Roll Cage Protects Light Head and Allows the Light to be Placed in Multiple Orientations, Impact Rating Survives Drops Up to 12 Feet, Trueview High Definition Output Provides Neutral White Color and Produces An Even Beam Pattern for Clearer Visibility
Focus
Fixed
Water Penetration Rating
IP54
Light Output Mode
High / Low
Number of Batteries
1
Lamp Type
LED
Switch Type
Push Button
Lamp Life
35 hr
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Series
ROVER
Tool Weight
3.4 lb
Light Distribution
90 Degrees
Product Type
Work Light
Mount Type
Hang Hook
Maximum Brightness Level
1,500 lm
Compatible Battery Model Number
M18 REDLITHIUM XC5.0
Brightness Level
780 lm, 1,500 lm
Maximum Head Rotation Angle
0 Degrees
Battery Platform
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
0
Number of Light Output Modes
2
Run Time
5 hr, 10 hr
Minimum Brightness Level
780 lm
Lamp Life Battery Capacity Rating
5 Ah
Cordless Tool Kit Contents
Bare Tool
Head Type
Fixed
Lamp Life at Maximum Lumens Rating
5 hr
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Options Included
Bare Tool

Description

M18 ROVER Flood Light delivers up to 30% brighter light output than 250-watt halogen floodlights. The LED floodlight illuminates large workspaces with 8 high-quality LEDs that provide 1,500 lumens of TRUEVIEW High Definition Output. This floodlight delivers up to 10 hours of run-time on a single charge using an M18 REDLITHIUM XC5.0 battery. The cordless floodlight has an innovative roll cage design and a replaceable impact-resistant lens, that stands up to the toughest working conditions. This compact floodlight features an octagonal shape so it can be positioned and used at multiple angles, and the versatile design delivers hands-free options for a variety of applications. This floodlight has a limited lifetime LED warranty, LEDs never need to be replaced. MILWAUKEE ROVER Flood Lights are built to go anywhere and withstand anything.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.