Skip to Main Content
customer-service Help
Milwaukee

M18 ROVER Mounting Flood Light

Milwaukee M18 ROVER Mounting Flood Light 2365-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.82 24% off
$79.14
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Lights
  • Lumens: 1500 lm
See full product details
This item ships free.
Total: $79.14

Milwaukee #2365-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Lights
  • Lumens: 1500 lm
  • Voltage: 18.0 V
  • Light Output Mode: High / Medium / Low
  • Lamp Type: Led
  • Focus: Adjustable
  • Series: M18
  • Use With Battery Mfr. No.: All Milwaukee M18 Series
  • Switch Type: Push button
  • Standards: UL Listed
  • Tool Weight: 3.2 lb
  • Number of Batteries: 0
  • Corded/Cordless: Cordless
  • Base Style: Magnetic
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Banded: Cordless
  • Max. Height: 6 19/64 in
  • Replacement Lamps: No
  • Water Penetration Rating: IP54
  • Lamp Life: 50,000 hr
  • Shop By: Hot Buys
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® M12™ Rover™ Mounting Flood Light is the most versatile flood light for any task, designed to work in any workspace, jobsite, and on any surface. Two powerful magnets allow this light to be mounted on almost any metal surface and a 2” spring loaded clamp provide the ability to fix onto piping, dimensional lumber, jobsite equipment, cabinetry and doors. The M18™ Rover™ Mounting Flood Light delivers 1,500 lumens of TRUEVIEW™ High Definition Output and runs up to 20 hours with an M18™ XC5.0 battery pack for a powerful flood spread and all day runtime. It’s impact resistant up to 9' allowing it to take a drop and continue working. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty. ROVER™ Flood Lights are built to go anywhere and withstand anything.

Reviews of Milwaukee #2365-20