Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 SAWZALL Reciprocating Saw Kit 2621-21

M18 SAWZALL Reciprocating Saw Kit (Discontinued)

  • Mfr # 2621-21
  • Zoro # G9100594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621-21
Zoro #
G9100594
UPC #
045242333905
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
19 in
Length of Stroke
1-1/8"
Overall Length
19 in

Details

Item
Cordless Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Counter Balance Mechanism Minimizes Vibration, Frameless Motor Provides The Most Power and Durability In A Smaller Size, Increased Efficiency Provides More Run-Time, Lever Action QUIK-LOK Blade Clamp, REDLINK Intelligence with Overload Protection, Temperature Management System and Individual Cell Voltage Monitoring
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
8.9 lb
Shoe Design
Fixed
Cutting Action
Straight
Corded/Banded
Cordless
No Load Strokes/Minute
0 to 3000
Battery Pack Replacement
2PYZ8
Corded/Cordless
Cordless
Battery Included
2PYZ8
Series
M18
Cordless Tool Battery Type
Li-Ion
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Blade Type
1/2 in Universal Tang
Battery Capacity
3 Ah
Brushless Motor
No
Handle Type
D-Handle
Strokes per Minute
0 to 3000
Includes
Battery Pack, Carrying Case, Charger, Sawzall(R) Blade
Battery Included / Bare Tool
(1) 3.0 Ah Battery + Hard Case Bundle
Included Charger
23Y581
Application
General Purpose
Shoe Material
Steel
Tool Style
Full-Size
Pivoting Head
Yes
Min. Strokes per Minute
0
Charger Included
Yes
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Wireless Tool Tracking
No
Vibration Reduction
Yes
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Options Included
(1) 3.0Ah Battery + Hard Case Bundle
Battery Type
Li-Ion
Stroke Rate - Maximum
3,000
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Included
Motor Type
Brushed
Stroke Rate - Minimum
0
Includes Adjustable Shoe
Shoe Not Adjustable
Speed Control
Variable
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Series M18, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 19 in, Tool Weight 8.9 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.