Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 Search Light Kit 2354-21

M18 Search Light Kit (Discontinued)

  • Mfr # 2354-21
  • Zoro # G7467306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2354-21
Zoro #
G7467306
UPC #
045242501175
Country of Origin
China

Dimensions

Tool Length
12 9/10 in

Details

Item
Cordless Flashlight
Voltage
18 V
Battery Included / Bare Tool
Battery Included
Lamp Type
LED
Lumens
600 lm to 1,250 lm
Focus
Spot/Flood Combination Beam
Light Output Mode
Flood/ Spot/ Spot-Flood/ Strobe
Series
TRUEVIEW(TM)
Use With Battery Mfr. No.
All Milwaukee M18 Series
Number of Batteries
1
Switch Type
Push Button
Lamp Life
50,000 hr
Includes
Extended Capacity Battery, Multi Voltage Charger, Shoulder Strap
Replacement Lamps
No
Tool Weight
4.7 lb
Water Penetration Rating
IP54
Special Features
(4) Modes, 198 Degrees Rotating Head, Impact Resistant, Nail Key Hole
Base Style
Flat
Beam Distance
22 ft
Standards
UL
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Max. Brightness Range
750 to 1,499 lm
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Product Type
Flashlight

Description

Cordless Flashlight, Product Type Flashlight, Series TRUEVIEW(TM), Light Output Mode Flood/ Spot/ Spot-Flood/ Strobe, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Voltage 18 V, Battery Included / Bare Tool Battery Included, Beam Distance 22 ft, Focus Spot/Flood Combination Beam, Includes Extended Capacity Battery, Multi Voltage Charger, Shoulder Strap, Lamp Type LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.