Zoro Homepage

M18 TOP-OFF 175W Power Supply (Tool Only)

  • Mfr # 2846-20

  • Zoro # G400719639


product price: $126.28
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee M18 Batteries
Features
175W Continuous Watts, Lightweight, Compact Design
Application
Powering Personal Devices and Small Electronics
Connection Type
Battery Pack
Accessory Weight
0.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2846-20
Zoro #
G400719639
UPC #
045242561100
Country of Origin
Viet Nam

Details

Item
Power Supply
For Use With
Milwaukee M18 Batteries
Features
175W Continuous Watts, Lightweight, Compact Design
Application
Powering Personal Devices and Small Electronics
Connection Type
Battery Pack
Accessory Weight
0.8 lb
Number of Ports
3
Voltage
18V DC
Battery Capacity
2 Ah, 3 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
Battery Series
M18
Number of Pieces
1
Green Environmental Attribute
Product is Rechargeable
Short Circuit Protection
Yes
Overload Protection
Yes
Continuous Output Watts
175 W
Thermal Overload Protection
Yes
Peak Wattage Output
175 W
Low Voltage Battery Cut Off
Yes
Inverter / Converter
Converter

Description

The MILWAUKEE M18 TOP-OFF 175W Power Supply delivers faster simultaneous power to personal devices and small electronics. Attach any M18 battery to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A "&"port. Quickly charge up to three devices at the same time, without the barriers of speed throttling. With the USB-C PD port (45W), this battery inverter is capable of recharging devices, from a fully depleted state to 80% capacity, up to 75% faster than c"&"onventional wall chargers (5W). The compact portable power supply has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. Instantly set up a mobile workstation or"&" keep electronics securely within eyeshot, rather than making frequent trips to a wall outlet


  • Faster Simultaneous Power
  • Includes (1) AC 120V Outlet, (1) USB-C PD (45W) Port, and (1) USB-A (2.4A) Port
  • Fits All M18TM Batteries
  • 175W Continuous Watts
  • Ideal for laptops, cellphones, TVs, and other small devices
  • Rafter hooks allows for versatility on the jobsite to hang on common materials or carts
  • Lightweight, Compact Design
  • Battery, charger, and device cords not included
  • 5 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.