Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Transfer Pump Kit 2771-21

M18 Transfer Pump Kit (Discontinued)

  • Mfr # 2771-21
  • Zoro # G6397137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2771-21
Zoro #
G6397137
UPC #
045242473175
Country of Origin
China

Dimensions

Height
5-1/2"
Width
4-1/2"
Diameter
4-1/2"
Manufacturers Warranty Length
5 yr Limited
Inlet Dia.
3/4 in
Overall Width
5.75 in
Pump Height
5 1/2 in
Discharge Dia.
3/4 in
Overall Length
13.2 in
Overall Height
5.5 in
Manufacturer Warranty Length
5 yr Limited
Inlet Size
3/4 in
Outlet Size
3/4 in
Inlet Diameter
3/4 in
Outlet Diameter
3/4 in

Details

Power Source
Cordless Battery
HP
1/4 hp
Body Material
Reinforced Nylon
Max. Head
75.0 ft
Corded/Banded
Cordless
Switch Type
On/Off
Maximum Head
75 ft of head
Voltage
18 V
Item
Cordless Transfer Pump Kit
GPM of Water @ 5 Ft. of Head
7.5
For Use With
Water, 3/4" FGHT
GPM @ 1 Ft. of Head
7.5
Cordless Tool Battery Type
Li-Ion
Base Material
Reinforced Plastic
Battery Included
2PYZ8
Battery Included / Bare Tool
Battery Included
Battery Pack Replacement
2PYZ8
Top Material
Reinforced Plastic
Includes
(2) 3/4 in Brass Fittings, Multi-Voltage Charger, M18 Transfer Pump
Battery Capacity
3 Ah
Impeller Material
Nitrile Rubber
Corded/Cordless
Cordless
Max. Liquid Temp.
135 Degrees F
Discharge NPT
3/4"
Housing
Marine Aluminum
Handle
Top Handle
Series
M18
Housing Material
Reinforced Nylon
Inlet Standard
Garden Hose Thread
Discharge Standard
NPT
Battery Voltage
18 V
Inlet Gender
Male
Max. Suction Lift
18 ft
Discharge
3/4 in GHT Male
Flow Rate @ 1 Ft. of Head
7.5 gpm
Battery Chemistry
Lithium Ion
Inlet
3/4 in GHT Male
Flow Rate @ 5 Ft. of Head
7.5 gpm
Discharge Gender
Male
Included Battery Part Number
2PYZ8
Number of Batteries Included
1
Charger Model Number
23Y581
Horsepower
1/4 hp
Battery Platform
M18
Self-Priming
Yes
Inlet Type
GHT
Battery Model Number
48-11-1828
Maximum Flow Rate
8 gpm
Includes Charger
Charger Included
Tool Series
M18
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Number of Inlets
1
Flow Rate @ Head
7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head
Outlet Type
GHT
Included Charger Part Number
23Y581
Compatible Fluid Type
Water
Outlet Gender
Male
Includes Batteries
Batteries Included
Number of Outlets
1
Maximum Suction Lift
18 ft
Maximum Fluid Temperature
140 Degrees F
Tool Weight
8 lb
Battery Manufacturer Part Number Included
48-11-1828
Feet of Head - Maximum
75 ft
Priming
Self-Priming
Flow Rate - Maximum
8 gpm
Included Battery Capacity
3 Ah
Fluid Temperature - Maximum
140 Degrees F
Suction Lift - Maximum
18 ft
Charger Manufacturer Part Number Included
48-59-1812

Description

Cordless Transfer Pump Kit, Battery Capacity 3 Ah, Maximum Flow Rate 8 gpm, Flow Rate @ Head 7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head, Maximum Head 75 ft of head, Inlet Size 3/4 in, Inlet Type GHT, Voltage 18 V, Power Source Cordless Battery, Battery Model Number 48-11-1828, Charger Model Number 23Y581, Compatible Battery Grainger Part Number 2PYZ8, Compatible Fluid Type Water, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Horsepower 1/4 hp, Housing Material Reinforced Nylon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.