M18 Utility Remote Control Search Light Portable Base with Carry Bag

  • Mfr # 49-16-2123B

  • Zoro # G203529176


product price:  $399.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries
0
Basic Material
Plastic
Included Charger
No
Overall Height
8.465
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2123B
Zoro #
G203529176
UPC #
045242632343
Country of Origin
China

Dimensions

Overall Height
8.465
Max. Height
8 1/2 in
Width
10 1/16 in
Overall Length
9 5/16 in

Details

Item
M18 Utility Remote Control Search Light Portable Base with Carry Bag
Number of Batteries
0
Basic Material
Plastic
Included Charger
No
Voltage
18 V
Standards
UL Listed
Replacement Lamps
No
Switch Type
Push Button
Special Features
Impact and Vibration Resistant, Weather and Outdoor Rated
Tool Weight
6.534
Includes
(1) Carry Bag (42-55-2124), (1) M18 Magnetic Base (49-16-2123)
Base Style
Magnetic
Lamp Type
LED
Number of Pieces
2
Water Penetration Rating
IP56
Color
Red/Black
Corded/Cordless
Cordless
Compatible Battery Model Number
All Milwaukee M18 Series
Compatible with Manufacturer Part Number
2123-20, 2123-21HD
For Use With
Milwaukee M18™ Utility Remote Control Search Light

Description

Magnetic Base, Product Type Magnetic Base, Compatible Manufacturer Model Number 2123-20, 2123-21HD, Compatible Grainger Model Number 783FT5, 783FT6, Includes Carry Bag, Number of Pieces 2, Overall Length 9 5/16 in, Overall Width 10 1/16 in, Voltage 18V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.