Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 2 Gallon Wet/Dry Vacuum

  • Mfr # 0880-20

  • Zoro # G3361486


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
45 cfm
Static Pressure
32 in
Tank Material
Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0880-20
Zoro #
G3361486
UPC #
045242150434
Country of Origin
Viet Nam

Dimensions

Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
6 ft
Width
19 in
Hose Length
6 ft.
Hose Dia.
1-1/4"
Height
11 1/2 in

Details

Item
Portable Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
45 cfm
Static Pressure
32 in
Tank Material
Reinforced Nylon
Tank Dry Capacity
2 gal
Tank Wet Capacity
2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
18V
Amps
3.0 A
Standards
UL Listed
Series
M18TM
Vacuum Capacity
2 gal
Drain
No
Features
Build In Blower Port, On Board Storage For Hose And Accessories, Tool Box Type Storage
Battery Pack Replacement
45KM67
Battery Included / Bare Tool
Bare Tool
Replacement Filter
49-90-1900
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Includes
6 ft Flexible Hose, Crevice Tool, Utility Nozzle, HEPA Filter
Battery Capacity
3 Ah
Corded/Cordless
Cordless
Includes Battery
No
No. Batteries Included
0
Vacuum Power Source
Cordless
Sound Level
85 dB
Vacuum Filtration Type
HEPA
Vacuum Air Flow
45 cfm
Includes Charger
No

Description

The M18 2 Gallon wet/dry vacuum provides users with a powerful and portable wet/dry clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM HIGH DEMAND 9.0 battery pack, its ideal for extended spot and area clean up.


  • 2 Gallon Capacity
  • 30+ minutes of Clean-up on an M18TM REDLITHIUMTM HIGH DEMANDTM 9.0 Battery Pack
  • 32" of Water Lift
  • 45 CFM
  • Attachments Included: 6 Foot Flexible Hose, Crevice Tool, Utility Nozzle, and HEPA Filter
  • Built-in Blower Port
  • HEPA Filter Included
  • Hose Diameter: 1-1/4"
  • Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
  • Powerful Suction for Wet & Dry Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.