Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18/M12 Wireless Jobsite Speaker 2891-20

M18/M12 Wireless Jobsite Speaker (Discontinued)

  • Mfr # 2891-20
  • Zoro # G7109761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2891-20
Zoro #
G7109761
UPC #
045242493463
Country of Origin
China

Dimensions

Width
13-3/4"
Length
7-1/2"
Tool Length
13 3/4 in
Tool Depth
7 1/2 in
Tool Height
6 1/2 in
Tool Width
13 3/4 in

Details

Item
Speaker
For Use With
All Milwaukee M18 or M12 Batteries
Features
2 Passive Radiators Maximizes Clarity and Volume of Bass, Compatible with The M18 and M12 Systems Featuring Over 200 Tools, or Power with AC Adapter, Industry's Loudest, Clearest Sound System, Stream High Definition Music Wirelessly with Bluetooth From Over 100 ft
Corded/Cordless
Cordless
Battery Capacity
3.0Ah/1.5Ah
Battery Included / Bare Tool
Bare Tool
Battery Included
No
Voltage
12 V, 18 V
Series
M18/M12
Cordless Tool Battery Type
Li-Ion
Includes
AC Adapter
Battery Pack Replacement
35GJ99, 38D759
Category Type
Jobsite Speaker
For Battery Voltage
12V, 18V
Options Included
Bare-Tool
Tool Weight
5.5 lb
Standards
UL Listed
Number of USB Ports
1
Number of Batteries Included
0
Play Modes
Auxiliary, Bluetooth(R), USB
Battery Platform
M12(TM); M18(TM)
Charging Type
USB Charging
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
USB Charging Power
2.1 A
Bluetooth Capability
Yes
Charging Capability
Yes
Battery Series
M12; M18

Description

Speaker, Battery Platform M12(TM); M18(TM), Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth(R), USB, Tool Length 13 3/4 in, Tool Depth 7 1/2 in, Tool Height 6 1/2 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Included / Bare Tool Bare Tool, Voltage 12 V, 18 V, Charging Type USB Charging, Bluetooth Capability Yes, Charging Capability Yes, Compatible Battery Voltage 12V, 18V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.