Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0740-20
Zoro #
G4993597
UPC #
045242004157
Country of Origin
China
Dimensions
Blade Dia.
6 7/8 in
Max. Cutting Depth @ 0 Deg.
2 3/8 in
Arbor Size
3/4 in
Cutting Depth @ 45 Degrees
2-7/16"
Tool Length
12 3/4 in
Cutting Depth @ 90 Degrees
2-7/16"
Adjustable Cutting Depth
Yes
Length of Stroke
Bare Tool
Description
Circular Saw, Power Source Cordless, Series M28, Primary Saw Application Metal, Blade Dia. 6 7/8 in, Max. Blade Speed 3,200 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Nickel Plated Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 3/8 in, Variable Speed No, Tool Length 12 3/4 in, Tool Weight 8.7 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.