Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M28 Band Saw 0729-20

M28 Band Saw (Discontinued)

  • Mfr # 0729-20
  • Zoro # G4993554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0729-20
Zoro #
G4993554
UPC #
045242002955
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
22 in

Details

Voltage
28 V
Surface Ft. per Min. Low
0 to 225
Surface Ft. per Min. High
0 to 350
Item
Portable Band Saw
Battery Included
No
Battery Included / Bare Tool
Bare Tool
Tool Weight
17.3 lb
Round Capacity
4-3/4"
Rectangle Capacity
4-3/4" x 4-3/4"
Corded/Cordless
Cordless
Corded/Banded
Cordless
Number of Speeds
2
Handle Type
Non Slip Soft Grip
Light
Yes
Battery Pack Replacement
5AB52
Drive Type
Worm Gear and Chain
Rectangular Cutting Capacity
4 3/4 in x 4 3/4 in
Battery Series
M28(TM)
Number of Speed Settings
2
SFPM Range
0 to 350
Number of Batteries Included
0
Round Cutting Capacity
4 3/4 in
Charger Included
No
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Brushless Motor
No
Variable Speed
Yes

Description

Portable Band Saw, Voltage 28 V, Cordless Tool Kit Contents Bare Tool, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 4 3/4 in x 4 3/4 in, Number of Speed Settings 2, Charger Included No, Brushless Motor No, Number of Batteries Included 0, Battery Pack Replacement 5AB52, Battery Series M28(TM), SFPM Range 0 to 350, Drive Type Worm Gear and Chain, Handle Type Non Slip Soft Grip, Tool Length 22 in, Tool Weight 17.3 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.