Zoro Homepage
This item is Discontinued.
Milwaukee Tool M28 Cordless 1/2" Hammer Drill Kit 0726-22

M28 Cordless 1/2" Hammer Drill Kit (Discontinued)

  • Mfr # 0726-22
  • Zoro # G1769941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0726-22
Zoro #
G1769941
UPC #
045242200023
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
9 1/4 in
Overall Width
3 1/2 in

Details

Voltage
28V
Battery Included / Bare Tool
Battery Included
Battery Capacity
3.0 Ah
Chuck Type
Ratcheting Lock
Includes
28-Volt Charger (48-59-2819), M28 FUEL Cordless Lithium-Ion 1/2 in Hammer Drill (0726-22), No. 2 Phillips Bit, Side Handle, (2) M28 REDLITHIUM Battery Pack (48-11-2830)
Brushless Motor
No
Max. Torque
750 in-lb
Battery Included
(2) Mfr. No. 48-11-2830
Clutch Style
Adjustable
Battery Pack Replacement
Mfr. No. 48-11-2830
Corded/Banded
Cordless
Blows per Minute
0 to 28,800, 0 to 7,200
Cordless Tool Battery Type
Li-Ion
No Load RPM
0 to 450/0 to 1800
Features
LED Worklight
Handle Type
T-Handle
Corded/Cordless
Cordless
Tool Weight
6.7 lb
Item
Cordless Hammer Drill Kit
Series
M28 FUEL
Max. Power
Not Specified
Charger Replacement
(2) 5.0Ah Batteries + Charger Bundle)
Standards
ETL Listed, UL Listed
Cut Off Tool
(2) 5.0Ah Batteries + Charger Bundle)
Options Included
(2) 5.0Ah Batteries + Charger Bundle)
Solid Bit Capacity
2 9/16 in
Drill
(2) 5.0Ah Batteries + Charger Bundle)
Drilling Capacity in Concrete
5/8 in
Housing Material
Metal, Plastic
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Model Number
48-11-2830
Number of Speed Settings
2
Lock-On Trigger
No
Reversible
Yes
Chuck Style
Keyless
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Masonry
5/8 in
Modes of Operation
Hammer Only
Chuck Material
Carbide, Metal
Maximum Speed
1,800 RPM
Drilling Capacity in Wood
2 9/16 in
Number of Clutch Settings
22
Charger Included
Yes
Charger Model Number
48-59-2819
Maximum Working Torque
750 in-lb
Number of Batteries Included
2
Battery Series
M28(TM) REDLITHIUM(TM)
Maximum Reverse Torque
750 ft-lb
Power Source
Cordless
Minimum Blows per Minute
0 bpm
Maximum Blows per Minute
7,200 bpm, 28,800 bpm
Drill Chuck Type
Keyless

Description

Cordless Hammer Drill Kit, Voltage 28V, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 9/16 in, Number of Speed Settings 2, Number of Clutch Settings 22, Maximum Working Torque 750 in-lb, Blows per Minute 0 to 28,800, 0 to 7,200, Maximum Blows per Minute 7,200 bpm, 28,800 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 3.0 Ah, Battery Model Number 48-11-2830

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.