Zoro Homepage
This item is Discontinued.
Milwaukee Tool M28 Cordless 1/2" Hammer Drill (Tool Only) 0726-20

M28 Cordless 1/2" Hammer Drill (Tool Only) (Discontinued)

  • Mfr # 0726-20
  • Zoro # G0332071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0726-20
Zoro #
G0332071
UPC #
045242199990
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
9 1/4 in
Overall Width
3 1/2 in

Details

Voltage
28V
Battery Included / Bare Tool
Bare Tool
Chuck Type
Ratcheting Lock
Includes
M28 Cordless 1/2 in Hammer Drill (0726-20)
Brushless Motor
No
Max. Torque
750 in-lb
Battery Included
No
Clutch Style
Adjustable
Battery Pack Replacement
Mfr. No. 5AB52
Corded/Banded
Cordless
Handle Type
T-Handle
Corded/Cordless
Cordless
Item
Cordless Hammer Drill
Max. Power
Not Specified
No Load RPM
0 to 450/0 to 1800
Tool Weight
4.4 lb
Cordless Tool Battery Type
Li-Ion
Features
LED Worklight
Series
M28 FUEL
Blows per Minute
0 to 28,800, 0 to 7,200
Green Certification or Other Recognition
Bare Tool
Cut Off Tool
Bare Tool
Options Included
Bare Tool
Standards
ETL Listed, UL Listed
Solid Bit Capacity
2 9/16 in
Impact Energy
Bare Tool
Number of Speed Settings
2
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Metal, Plastic
Drill Chuck Type
Keyless
Minimum Blows per Minute
0 bpm
Number of Clutch Settings
22
Chuck Material
Carbide, Metal
Maximum Working Torque
750 in-lb
Drilling Capacity in Concrete
5/8 in
Charger Included
No
Drilling Capacity in Steel
1/2 in
Lock-On Trigger
No
Reversible
Yes
Number of Batteries Included
0
Maximum Reverse Torque
750 ft-lb
Maximum Speed
1,800 RPM
Modes of Operation
Hammer Only
Maximum Blows per Minute
7,200 bpm, 28,800 bpm
Chuck Style
Keyless
Drilling Capacity in Wood
2 9/16 in
Drilling Capacity in Masonry
5/8 in
Battery Series
M28(TM) REDLITHIUM(TM)

Description

Cordless Hammer Drill, Voltage 28V, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 9/16 in, Number of Speed Settings 2, Number of Clutch Settings 22, Maximum Working Torque 750 in-lb, Blows per Minute 0 to 28,800, 0 to 7,200, Maximum Blows per Minute 7,200 bpm, 28,800 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Series M28(TM) REDLITHIUM(TM), Charger Included No, Chuck Material Carbide, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.