Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M28 Cordless Lithium-Ion 1/2" Impact Wrench - Bare Tool 0779-20

M28 Cordless Lithium-Ion 1/2" Impact Wrench - Bare Tool (Discontinued)

  • Mfr # 0779-20
  • Zoro # G4993563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0779-20
Zoro #
G4993563
UPC #
045242003037
Country of Origin
China

Dimensions

Drive Size
1/2 in Square
Overall Length
12 1/8 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Tool Weight
6.6 lb
Includes
Hanger Bracket, Quick Change Detent Kit
Brushless Motor
No
Voltage
28V DC
Max. Torque
325 ft-lb
Battery Capacity
3.0Ah
Battery Included
No
Drive Configuration
Straight
Series
M28
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Handle Type
Pistol Grip
Features
battery and charger, REDLINK(TM) Intelligence: Provides optimized performance and overload protection using total system communication between tool
Clutch Style
Impact
Standards
UL Listed
Actuation
Trigger
Power Source
Cordless
Drive Style
Standard
Tool Style
Full-Size
Power to Weight Ratio
49.2 ft-lb/lb
Wireless Tool Tracking
No
Impact Rated
Yes
Case Included
No
Retainer Type
Pin Detent
Number of Speed Settings
Continuous
Fastening Torque
325 ft-lb
Reaction Bar
No
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Handle Material
Plastic
Free Speed
450 RPM
Impacts per Minute
2,450
Built-In Light
No
Housing Material
Metal, Plastic, Rubber
Breakaway Torque
325 ft-lb
Number of Batteries Included
0
Lock-Off Switch
Yes

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 325 ft-lb, Bare Tool, Voltage 28 V, Series M28, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1450, Cordless, Handle Type Pistol Grip, Battery Capacity 3.0Ah, Tool Length 12-1/8 In., Tool Weight 6.6 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 5AB52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.