Zoro Homepage
This item is Discontinued.
Milwaukee Tool M28 Cordless Lithium-Ion 1/2" Impact Wrench Kit 0779-22

M28 Cordless Lithium-Ion 1/2" Impact Wrench Kit (Discontinued)

  • Mfr # 0779-22
  • Zoro # G3348685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0779-22
Zoro #
G3348685
UPC #
045242003044
Country of Origin
China

Dimensions

Drive Size
1/2 in Square
Overall Length
12 1/8 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Max. Torque
325 ft-lb
Series
M28
Voltage
28 V
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Battery Included
(2) 5AB52
Drive Configuration
Straight
Includes
(1) Hanger Bracket, (1) Quick Change Detent Kit
Battery Capacity
(2) 3.0 Ah
Clutch Style
Impact
Features
battery and charger, REDLINK(TM) Intelligence: Provides optimized performance and overload protection using total system communication between tool
Corded/Banded
Cordless
Tool Weight
6.6 lb
Standards
UL Listed
Charger Model
5XEZ8
Handle Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Power Source
Cordless
Tool Style
Full-Size
Battery Model No.
5AB52
Number of Batteries Included
2
Impacts per Minute
2,450
Drive Style
Standard
Free Speed
450 RPM
Actuation
Trigger
Wireless Tool Tracking
No
Lock-Off Switch
Yes
Breakaway Torque
325 ft-lb
Case Included
Yes
Power to Weight Ratio
49.2 ft-lb/lb
Housing Material
Metal, Plastic, Rubber
Charger Included
Yes
Built-In Light
No
Retainer Type
Pin Detent
Fastening Torque
325 ft-lb
Impact Rated
Yes
Reaction Bar
No
Number of Speed Settings
Continuous

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 325 ft-lb, Battery Included, Voltage 28 V, Series M28, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1450, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Length 12-1/8 In., Tool Weight 6.6 lb, Clutch Style Impact, Battery Included (2) 5AB52, Battery Pack Replacement 5AB52

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.