Zoro Homepage
This item is Discontinued.
Milwaukee Tool M28 Cordless LITHIUM-ION 4-Piece Combo Kit 0928-29

M28 Cordless LITHIUM-ION 4-Piece Combo Kit (Discontinued)

  • Mfr # 0928-29
  • Zoro # G3028575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0928-29
Zoro #
G3028575
UPC #
045242003945
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in

Details

Voltage
28 V
Cordless Tools Included
Circular Saw, Hammer Drill, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 0928-29: (1) Contractor Bag, (1) M28 SAWZALL Recip Saw (Tool Only), (1) M28 Cordless 1/2" Hammer Drill (Tool Only), (1) M28 6-1/2" Circular Saw (Tool Only), (1) M28 REDLITHIUM Battery Pack, (1) 28-Volt Charger
Series
M28(TM)
No. of Batteries Included
1
Battery Included
Yes
Carrying Case
Contractor Bag
Corded/Cordless
Cordless
Corded/Banded
Cordless
Hammer Drill
6DLZ2
Item
Cordless Combination Kit
Charger
5XEZ8
Max. Torque
750 in-lb
Battery Pack Replacement
5AB52
Circular Saw
Mfr. No. 0730-20
Light
5AB51
Reciprocating Saw
4ZA85
Hammer Drill - BPM
28,800
Battery Series
M28 REDLITHIUM
Case Included
Contractor Bag
Battery Model No.
(2) 5AB52
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - Class
General Purpose
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Hammer Drill - Max. Torque
750 in-lb
Light - Type
Work Light
Power Source
Cordless
Charger Included
Yes
Wireless Tool Tracking
No
Included Saws & Grinders
Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw
Number of Batteries Included
2

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Reciprocating Saw, Work Light, Voltage 28 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 3.0 Ah, Includes Side Handle, #2 Phillips Bit, 2 Pk. Sawzall Blades, 24 Tpi Carbide Circular Saw Blade and Rip Fence, Tool Brand Milwaukee, Series M28(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 5AB52, Battery Series M28 REDLITHIUM, Charger 5XEZ8, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.