This item is Discontinued.

Milwaukee Tool M28 Cordless LITHIUM-ION 6-7/8" Metal Cutting Saw Kit 0740-22

M28 Cordless LITHIUM-ION 6-7/8" Metal Cutting Saw Kit (Discontinued)

  • Mfr # 0740-22
  • Zoro # G4886831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0740-22
Zoro #
G4886831
UPC #
045242004164
Country of Origin
China

Dimensions

Blade Dia.
6 7/8 in
Max. Cutting Depth @ 0 Deg.
2 3/8 in
Arbor Size
3/4 in
Cutting Depth @ 45 Degrees
2-7/16"
Tool Length
12 3/4 in
Cutting Depth @ 90 Degrees
2-1/8"
Cord Length
(2) 3.0Ah Batteries + Charger Bundle
Adjustable Cutting Depth
Yes
Included Track Length
(2) 3.0Ah Batteries + Charger Bundle

Details

Power Source
Cordless
Blade Side
Left
Bevel Angle Range
0 Degrees
Drive Type
Direct Drive
Voltage
28V DC
Corded/Cordless
Cordless
Battery Capacity
3 Ah
Arbor Hole
5/8"
No Load RPM
3200
Battery Included
(2) 5AB52
Battery Pack Replacement
5AB52
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
6.8 lb
Item
Circular Saw Kit
Battery Included / Bare Tool
Battery Included
Standards
CSA Certified, UL Listed
Shoe Material
Nickel Plated Steel
Includes
(2) Batteries, 1 hr 120V Charger, Clear Guard, Blade, Wrench, Rip Fence, Mfr. No. 48-59-2801
Features
Large Tear Drop and Impact Resistant Window, LED Light, Premium Blade
Handle Type
(2) 3.0Ah Batteries + Charger Bundle
Series
M28
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Max. Blade Speed
3,200 RPM
Number of Batteries Included
2
Wireless Tool Tracking
No
Charger Included
Yes
Battery Series
M28(TM)
Arbor Shape
Round
Brushless Motor
No
Variable Speed
No
Options Included
(2) 3.0Ah Batteries + Charger Bundle
Round Capacity
(2) 3.0Ah Batteries + Charger Bundle

Description

Circular Saw Kit, Power Source Cordless, Series M28, Primary Saw Application Metal, Blade Dia. 6 7/8 in, Max. Blade Speed 3,200 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Nickel Plated Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 3/8 in, Variable Speed No, Tool Length 12 3/4 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.