This item is Discontinued.

Milwaukee Tool M28 FUEL 1-1/8" SDS Plus Rotary Hammer 0757-20

M28 FUEL 1-1/8" SDS Plus Rotary Hammer (Discontinued)

  • Mfr # 0757-20
  • Zoro # G8508482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0757-20
Zoro #
G8508482
UPC #
045242303526
Country of Origin
China

Dimensions

Tool Length
13 7/8 in
Overall Height
10 1/4 in
Overall Width
3 7/16 in

Details

Voltage
28.0 V
Battery Included / Bare Tool
Bare Tool
Chuck Type
SDS Plus
Includes
Side Handle
Brushless Motor
Yes
Battery Included
No
Battery Pack Replacement
Mfr. No. 5AB52
Corded/Banded
Cordless
Handle Type
D-Handle
No Load RPM
0 to 1350
Item
Cordless Rotary Hammer
Solid Bit Capacity
1 1/8 in
Core Bit Capacity
3 in
Impact Energy
3.5 ft-lb
Tool Weight
7.7 lb
Capacity in Concrete
1 1/8 in
Cordless Tool Battery Type
Li-Ion
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Stop Rotation
No
Corded/Cordless
Cordless
Standards
UL Listed
Series
M18TM FUELTM
Blows per Minute
0 to 5000
Features
Anti-Vibration System, LED Light
Switch Type
Trigger
Drilling Capacity in Steel
1/2 in
Anti-Kickback Clutch
No
Number of Batteries Included
0
Chuck Style
SDS-Plus
Power Source
Cordless
Maximum Speed
1,350 RPM
Drilling Capacity in Concrete
1 1/8 in
Core Bit Capacity in Concrete
1 1/8 in
Battery Series
M28
Cordless Tool Kit Contents
(1) Bare Tool
Motor Type
Brushless
Battery Model Number
5AB52
Maximum Blows per Minute
5,000 bpm
Modes of Operation
Hammer Only
Vibration Control
Yes
Number of Speed Settings
Continuous
Minimum Blows per Minute
0 bpm
Drilling Capacity in Wood
1 1/4 in

Description

Cordless Rotary Hammer, Voltage 28 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 3 in, Impact Energy 3.5 ft-lb, Battery Model Number 5AB52, Battery Series M28, Drilling Capacity in Concrete 1 1/8 in, Drilling Capacity in Steel 1/2 in, Drilling Capacity in Wood 1 1/4 in, Handle Type L-Shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.