Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M28 FUEL™ 1-1/8" SDS Plus Rotary Hammer Kit 0757-22

M28 FUEL™ 1-1/8" SDS Plus Rotary Hammer Kit (Discontinued)

  • Mfr # 0757-22
  • Zoro # G9010723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0757-22
Zoro #
G9010723
UPC #
045242303519
Country of Origin
China

Dimensions

Tool Length
13 in
Overall Height
10 1/4 in
Overall Width
3 7/16 in

Details

Voltage
28 V
Battery Included / Bare Tool
Battery Included
Battery Capacity
3.0 Ah
Chuck Type
SDS Plus
Includes
(2) Battery (5AB52), Carrying Case, Charger (5XEZ8), Side Handle
Brushless Motor
Yes
Battery Included
(2) Mfr. No. 5AB52
Battery Pack Replacement
Mfr. No. 5AB52
Corded/Banded
Cordless
Item
Cordless Rotary Hammer Kit
No Load RPM
0 to 1350
Features
Anti-Vibration System, LED Light
Stop Rotation
No
Corded/Cordless
Cordless
Solid Bit Capacity
1 1/8 in
Standards
UL Listed
Capacity in Concrete
1 1/8 in
Cordless Tool Battery Type
Li-Ion
Series
M28 FUEL
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Impact Energy
3.5 ft-lb
Blows per Minute
0 bpm to 5,000 bpm
Handle Type
L-Shape
Core Bit Capacity
3 in
Tool Weight
7.7 lb
Switch Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries
Battery Series
M28
Chuck Style
SDS-Plus
Power Source
Cordless
Maximum Speed
1,350 RPM
Motor Type
Brushless
Modes of Operation
Hammer Only
Anti-Kickback Clutch
No
Charger Included
Yes
Core Bit Capacity in Concrete
1 1/8 in
Drilling Capacity in Wood
1 1/4 in
Maximum Blows per Minute
5,000 bpm
Vibration Control
Yes
Battery Model Number
5AB52
Number of Speed Settings
Continuous
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
1 1/8 in
Number of Batteries Included
2
Minimum Blows per Minute
0 bpm

Description

Cordless Rotary Hammer Kit, Voltage 28 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries, Battery Capacity 3.0 Ah, Core Bit Capacity 3 in, Impact Energy 3.5 ft-lb, Battery Model Number 5AB52, Battery Series M28, Charger Included Yes, Drilling Capacity in Concrete 1 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.