Zoro Homepage
This item is Discontinued.
Milwaukee Tool M28 FUEL™ 1-1/8" SDS Plus Rotary Hammer Kit w/Dust Extractor 0757-22DE

M28 FUEL™ 1-1/8" SDS Plus Rotary Hammer Kit w/Dust Extractor (Discontinued)

  • Mfr # 0757-22DE
  • Zoro # G9010714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0757-22DE
Zoro #
G9010714
UPC #
045242303502
Country of Origin
China

Dimensions

Tool Length
13 7/8 in
Overall Height
10 1/4 in
Overall Width
3 7/16 in

Details

Voltage
28.0 V
Battery Included / Bare Tool
Battery Included
Battery Capacity
3.0 Ah
Chuck Type
SDS Plus
Includes
(2) Battery (5AB52), Charger (23Y581), Dust Extractor, Side Handle
Brushless Motor
Yes
Battery Included
(2) Mfr. No. 5AB52
Battery Pack Replacement
Mfr. No. 5AB52
Corded/Banded
Cordless
Tool Weight
13.6 lb
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Core Bit Capacity
3 in
Solid Bit Capacity
1 1/8 in
Capacity in Concrete
1 1/8 in
Blows per Minute
0 to 5000
Handle Type
D-Handle
Features
Anti-Vibration System, LED Light
Standards
UL Listed
Impact Energy
3.5 ft-lb
Cordless Tool Battery Type
Li-Ion
Item
Cordless Rotary Hammer Kit
Stop Rotation
No
Series
M18TM FUELTM
Corded/Cordless
Cordless
No Load RPM
0 to 1350
Switch Type
Trigger
Charger Included
Yes
Minimum Blows per Minute
0 bpm
Number of Batteries Included
2
Drilling Capacity in Steel
1/2 in
Number of Speed Settings
Continuous
Drilling Capacity in Concrete
1 1/8 in
Anti-Kickback Clutch
No
Motor Type
Brushless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Dust Extractor, (2) Batteries
Battery Series
M28
Drilling Capacity in Wood
1 1/4 in
Vibration Control
Yes
Maximum Blows per Minute
5,000 bpm
Chuck Style
SDS-Plus
Modes of Operation
Hammer Only
Battery Model Number
5AB52
Maximum Speed
1,350 RPM
Core Bit Capacity in Concrete
1 1/8 in
Power Source
Cordless

Description

Cordless Rotary Hammer Kit, Voltage 28 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Dust Extractor, (2) Batteries, Battery Capacity 3.0 Ah, Core Bit Capacity 3 in, Impact Energy 3.5 ft-lb, Battery Model Number 5AB52, Battery Series M28, Charger Included Yes, Drilling Capacity in Concrete 1 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.