Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M28 SAWZALL Reciprocal Saw Kit 0719-22

M28 SAWZALL Reciprocal Saw Kit (Discontinued)

  • Mfr # 0719-22
  • Zoro # G1589646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0719-22
Zoro #
G1589646
UPC #
045242002887
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
15 7/16 in
Length of Stroke
1-1/8"

Details

Item
Reciprocating Saw Kit
Material
(2) 3.0Ah Batteries + Charger Bundle
Vibration Reduction
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Voltage
28 V
Power Source
Cordless
Max. Strokes per Minute
3,000
Tool Style
Full-Size
Stroke Type
Straight
Adjustable Shoe
Yes
Brushless Motor
No
Handle Type
Soft Grip
Includes
(2) 28V Lithium-Ion Batteries 48-11-2830, (1) hr Charger, (2) Super Sawzall(R) Blades, M28(TM) Sawzall(R) Recip Saw, Case
Battery Pack Replacement
5AB52
Shoe Design
Adjustable
Blade Type
1/2 in Universal Tang
Cutting Action
Straight
Battery Included / Bare Tool
Battery Included
Series
M28
No Load Strokes/Minute
0 to 2000/0 to 3000
Corded/Banded
Cordless
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Cordless Tool Battery Type
Li-Ion
Strokes per Minute
0 to 2000/0 to 3000
Tool Weight
9.4 lb
Corded/Cordless
Cordless
Included Charger
5XEZ8
Features
Gear Protecting Clutch, Quiklok(TM) Blade Clamp
Battery Included
(2) 5AB52
Battery Capacity
3 Ah
Shank
(2) 3.0Ah Batteries + Charger Bundle
Shoe Material
Steel
Min. Strokes per Minute
0
Variable Speed
Yes
Battery Series
M28
Charger Included
Yes
Wireless Tool Tracking
No
Number of Batteries Included
2
Pivoting Head
Yes
Options Included
(2) 3.0Ah Batteries + Charger Bundle

Description

Reciprocating Saw Kit, Cordless, Series M28, Primary Saw Application Metal, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 15 7/16 in, Tool Weight 9.4 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 28 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.