Zoro Homepage
This item is Discontinued.
Milwaukee Tool M4 1/4" Hex Screwdriver Kit 2101-21

M4 1/4" Hex Screwdriver Kit (Discontinued)

  • Mfr # 2101-21
  • Zoro # G4934194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101-21
Zoro #
G4934194
UPC #
045242298167
Country of Origin
China

Dimensions

Tool Length
9 3/5 in
Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
9 5/8 in

Details

Voltage
4V
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
Battery Included
34G856
Battery Pack Replacement
34G856
Battery Capacity
2.0 Ah
Includes
(1) M4(TM) 1/4 in Hex Screwdriver (34G853), (1) Battery (34G856), (1) M4(TM) Charger (34G857)
Max. Torque
44 in-lb
Clutch Style
21-Position with Auto-Off
Brushless Motor
No
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Autofeed
No
Handle Type
Pivot
No Load RPM
200/600
Features
Variable Speed Button
Item
Screwdriver Kit
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
0.8 lb
Series
M4
Clutch Type
Shut-Off
Trigger Lock
No
Screwdriver Type
General Purpose Screwdriver
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Housing Material
Metal
Duty Rating
General Duty
Number of Clutch Settings
21
Torque Range
0 in-lb to 44 in-lb
Reversible
Yes
Throttle Type
Trigger
Built-In Light
Yes
Number of Batteries Included
1
Power Source
Cordless
Drive Configuration
Straight
Free Speed
600 RPM
Wireless Tool Tracking
No
Hex Bit
1/4 in
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Model No.
Mfr. No. 48-11-2001
Handle Material
Plastic
Min. Torque
0 in-lb
Number of Speed Settings
2
Variable Speed
Yes
Charger Included
Yes

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 4V, Max. Torque 44 in-lb, No Load RPM 200/600, Clutch Style 21-Position with Auto-Off, Series M4, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included 34G856, Battery Pack Replacement 34G856, Features Variable Speed Button, Tool Length 9 3/5 in, Tool Weight 0.8 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.