Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Shockwave Impact Magnetic Drive Guide Set, 12 pc. 48-32-4507

Shockwave Impact Magnetic Drive Guide Set, 12 pc. (Discontinued)

  • Mfr # 48-32-4507
  • Zoro # G4920912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4507
Zoro #
G4920912
UPC #
045242238354
Country of Origin
China

Dimensions

Drive Size
1/4"
Shank Size
1/4"
Overall Length
3''
Overall Bit Length
3 in
Hex Shank Size
1/4"

Details

Includes
(1) Shockwave 3" Magnetic Drive Guide, (2) Phillips P2, (1) Phillips P3, (1) Square SQ2, (1) Slotted SL 3/16", (1) Slotted SL 1/4", (1) ECX(TM) #1, (1) ECX(TM) #2, (1) T15, (1), T20, (1) T25, and Case
Number of Pieces
12
Impact Rated
Yes
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Item
Bit Holder
Application - Tools
Impact
Shank Style
Hex
Fastening Tool Item
Bit Holder
Bit Retainer Type
Retaining Ring

Description

Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Yes, Number of Pieces 12, Includes (1) Shockwave 3 in Magnetic Drive Guide, (2) Phillips P2, (1) Phillips P3, (1) Square SQ2, (1) Slotted SL 3/16 in, (1) Slotted SL 1/4 in, (1) ECX(TM) #1, (1) ECX(TM) #2, (1) T15, (1), T20, (1) T25, and Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.