Master Plumbers Hole Dozer Bi-Metal Hole Saw Kit (18 Piece) (Discontinued)
- Mfr # 49-22-4155
- Zoro # G3435826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-22-4155
Zoro #
G3435826
UPC #
045242154999
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2-1/4", 2-5/8", 3", 3-1/2", 4", 4-1/4", 4-1/2"
Thread Size
1/2"-20, 5/8"-18
Shank Size
3/8 in Hex, 7/16 in Hex
Range of Saw Sizes
3/4" to 4-1/2"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Max. Cutting Depth
1 5/8 in
Saw Size Range
3/4 in to 4 1/2 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 5/8 in, 3 in, 4 1/4 in, 4 1/2 in
Details
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
17
Replacement Arbor No.
Mfr. No. 49-56-7010 or 49-56-9100
Includes
(3) Additional Pilot Bits, 3/8 and 7/16 in Hex Arbors with Pilot Bits, Hex Key
Item
Hole Saw Kit
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Arbor Design
Included
Teeth per Inch
4
Primary Saw Application
Metal
Impact Rated
No
Hole Saw Product Grouping
Hole Saw Kits
Number of Hole Saws
11
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 11, Saw Size Range 3/4 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 5/8 in, 3 in, 4 1/4 in, 4 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.