47pc 1/2" Drive Ratchet & Socket Set with PACKOUT Low-Profile Organizer

  • Mfr # 48-22-9487

  • Zoro # G406132180


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
47
Includes
(18) Deep Well Sockets, (2) Extensions, (26) Standard Sockets, Ratchet
Finish
Chrome
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9487
Zoro #
G406132180
UPC #
045242618934
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size Range
1/2 in to 1 1/8 in, 10 mm to 24 mm
Head Depth
1 3/8 in
Container Width
19 3/4 in
Head Thickness
3/4 in
Overall Length
15 7/32 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in
Container Height
4 5/8 in
Standard Socket Style/Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 mm, 12 mm, 13 mm, 13/16 mm, 14 mm, 15 mm, 15/16 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Head Width
1 9/16 in
Deep Socket Style/Size
1/2, 10, 11, 11/16, 12, 13, 13/16, 14, 15, 15/16, 16, 17, 18, 19, 3/4, 5/8, 7/8, 9/16
Container Length
15 1/4 in
Standard Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in
Socket Size
(2) 1/2, (2) 10, (2) 11, (2) 11/16, (2) 12, (2) 13, (2) 13/16, (2) 14, (2) 15, (2) 15/16, (2) 16, (2) 17, (2) 18, (2) 19, (2) 3/4, (2) 5/8, (2) 7/8, (2) 9/16, 1, 1 1/16, 1 1/8, 20, 21, 22, 23, 24
Ratchet Sizes
1/2" Drive
Standard Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in

Details

Item
Drive Ratchet & Socket Set
Number of Pieces
47
Includes
(18) Deep Well Sockets, (2) Extensions, (26) Standard Sockets, Ratchet
Finish
Chrome
Non-Sparking
No
Container Type
Case
Head Shape
Pear
Measurement Type
SAE
Includes Drive Tools
Drive Tools Included
Minimum Arc Swing
4 Degrees
Material
Chrome Vanadium Steel
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Not Included
Color
Silver, Red
Head Type
Standard
Drive Type
SAE + Metric
Locking
Locking Not Included
Insulated
Not Insulated
Tether Ready Drive Tools
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
26
Number of Deep Sockets
18
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Sockets
Not Tether Capable
Number of Geared Teeth
90
Grip Style
Chrome Plated
Number of Flex Sockets
0
Corrosion Resistant
Corrosion-Resistant
Impact Rated
Not Impact Rated
Includes Deep Sockets
Deep Sockets Included
Container Features
Clear Top, Heavy Duty Latches, IP65 Rated Weather Seal
Reversing
Reversible
SAE or Metric
SAE + Metric
Socket Shape
6-Point
Shop By
Hot Buys
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Arc Swing - Minimum
4 Degrees
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

The MILWAUKEE 47pc 1/2" Drive Ratchet & Socket Set features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The included ratchet and socket set has FOUR FLAT Sides that prevent rolling and are wrench ready. Sizes are stamped into each socket for easy-to-read visibility. Users can keep this 47-piece 1/2 inch Drive Ratchet and Socket Set organized in the included MILWAUKEE PACKOUT Organizer with a clear top for easy identification of parts at a glance. The Milwaukee PACKOUT Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite. The Organizer is part of MILWAUKEE PACKOUT Modular Storage System, allowing users to custom build storage systems to easily transport and organize their tools and accessories. The Milwaukee Combo Kit includes a 47-Piece 1/2 in. SAE and Metric Drive Ratchet and Socket Set and a PACKOUT Low-Profile Organizer.


  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • FOUR FLATTM Sides feature wrench-ready design
  • FOUR FLATTM Sides deter rolling
  • Slim profile ratchet with flush directional lever
  • Stamped socket sizes
  • Removable inner tray specifically designed for steel storage
  • Tray designed only for Milwaukee FOUR FLAT Sides Sockets
  • Lifetime Guarantee
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • PACKOUTTM Organizer has an Impact Resistant Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.