Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Cable Container For Sectional Cable

  • Mfr # 47-53-2870

  • Zoro # G000403723


product price: $119.00
/ea
Free Shipping & Returns

Key Features

For Use With
MILWAUKEE 7/8 in Sectional Cables
Material
Plastic
Connection Size
7/8 in
Size
Medium
Overall Length
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2870
Zoro #
G000403723
UPC #
045242593934
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
Medium
Overall Length
21 1/2 in
Overall Height
7 3/4 in
Overall Width
21 1/2 in
Compatible Cable or Hose Diameter
7/8 in
Outside Diameter
21 1/2 in

Details

Item
Cable Container
For Use With
MILWAUKEE 7/8 in Sectional Cables
Material
Plastic
Product Type
Medium Cable Container
Compatible Cleaner Series
M18 Sectional Machines
Compatible Cleaner Manufacturer Part Number
2818-21, 2818A-21, 2818B-21

Description

Medium Cable Container is designed for the MILWAUKEE 7/8" Sectional Cables, providing easier transportation of sectional cables on and off the job. The enclosed cable container contains the mess to help keep your work area clean and has a drainage port for all unwanted liquid to be drained from the container if needed. The stackable design provides you with a more organized work area and van. cable container holds up to five sections of 7/8" x 15' cables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.