Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Opening Tool For 5/8 in. & 3/4 in. Drum Cable

  • Mfr # 48-53-2836

  • Zoro # G4566855


product price: $49.97
/ea

Key Features

For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Connection Size
5/8 in, 3/4 in
Size
3-17/32 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2836
Zoro #
G4566855
UPC #
045242537167
Country of Origin
China

Dimensions

Connection Size
5/8 in, 3/4 in
Size
3-17/32 in
Overall Length
3 9/16 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
4 in

Details

Item
Medium Opening Tool
For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Number of Pieces
1
Number of Blades
2
Drain Line Capacity I.D.
4 in to 8 in
Features
RUST GUARD Plating
Product Type
Cutters
Compatible Cleaner Series
MX FUEL Drum Machines
Cutter Type
Opening Tool
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Head Type
Opening Tool
Compatible Cable Core Type
Inner Core
Application
MX FUEL Sewer Drum Machine

Description

Medium Opening Tool, Head Type Opening Tool, Compatible Cleaner Series MX FUEL Drum Machines, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Application MX FUEL Sewer Drum Machine, Compatible Cable Core Type Inner Core, Cutter Type Opening Tool, Features RUST GUARD Plating, For Use With Mfr. No. MXF500, MXF501, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.