Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Opening Tool for 7/8" Sectional Cable

  • Mfr # 48-53-3836

  • Zoro # G8269749


product price: $49.97
/ea

Key Features

For Use With
55NJ55
Material
Steel
Connection Size
7/8 in
Size
2.4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3836
Zoro #
G8269749
UPC #
045242540594
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
2.4 in
Overall Length
4 in
Minimum Drain Line Inside Diameter
4 in
Maximum Drain Line Inside Diameter
8 in

Details

Item
Medium Opening Tool
For Use With
55NJ55
Material
Steel
Number of Pieces
1
Includes
60HM38
Drain Line Capacity I.D.
4 in - 8 in Lines
Number of Blades
0
Features
RUST GUARD Plating
Compatible Cleaner Series
M18 Sectional Machines
Cutter Type
Opening Tool
Compatible Cable Core Type
Open Wind
Head Type
Opening Tool
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20
Product Type
Cutters
Application
Sectional Machine Cables

Description

Medium Opening Tool, Head Type Opening Tool, Compatible Cleaner Series M18 Sectional Machines, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Type Opening Tool, Features RUST GUARD Plating, For Use With 55NJ55, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.