Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Men's Black Polyester Hooded Jacket size L 252B-L

Men's Black Polyester Hooded Jacket size L (Discontinued)

  • Mfr # 252B-L
  • Zoro # G4606990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252B-L
Zoro #
G4606990
UPC #
045242477739
Country of Origin
China

Dimensions

Size
L
Length
29 in
Fits Chest Size
42 in to 44 in

Details

Item
Jacket
Color
Black
Material
Ripstop Polyester
Fabric Weight
900 den
Closure Type
Zipper
Gender
Men's
Includes
Fitted Hood, Rib Knit Cuffs and Waist
Style
Hooded
Number of Outside Pockets
3
Insulated
Yes
Lining Material
Quilted Nylon Taffeta
Type
Hooded
Number of Inside Pockets
2
Insulated for Cold Conditions
Yes
Minimum Temperature
Not Rated

Description

Hooded Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material Ripstop Polyester, Fabric Weight 900 den, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Color Black, Length 29 in, Lining Material Quilted Nylon Taffeta, Size L, Includes Fitted Hood, Rib Knit Cuffs and Waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.