This item is Discontinued.

Milwaukee Tool Offset Metal Cutting Snip Set, Left/Right, 10", Forged steel 48-22-4023

Offset Metal Cutting Snip Set, Left/Right, 10", Forged steel (Discontinued)

  • Mfr # 48-22-4023
  • Zoro # G5893526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-4023
Zoro #
G5893526
UPC #
045242328468
Country of Origin
China

Dimensions

Overall Length
10"
Cutting Length
1-1/4"

Details

Cutting Action
Left/Right
Material
Forged steel
Features
45 Degrees Offset, One Handed Locking
Number of Pieces
2
Includes
Mfr. Model No. 48-22-4012 , 48-22-4022
Safety Latch
Yes
Metal Gauge
18 Mild, 22 Stainless Steel
Handle Design
Ergonomic Rubber Grip
Cutting Edge
Serrated
Item
Offset Metal Cutting Snip Set
Handle Color
Black/Red/Green, Black/Red/Red

Description

Offset Metal Cutting Snip Set, Cutting Length 1 1/4 in, Handle Color Black/Red/Green, Black/Red/Red, Includes Mfr. Model No. 48-22-4012 , 48-22-4022

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.