Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric and SAE Socket Set

  • Mfr # 48-22-9491

  • Zoro # G321857397


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in & 1/2 in
Finish
Black Chrome
Includes
(1) 77 pc. 1/4”, 3/8”, & 1/2” Drive Metric Socket Set with Tray for PACKOUT™ Drawers (48-22-9490); (1) 65 pc. 1/4”, 3/8”, & 1/2” Drive SAE Socket Set with Tray for PACKOUT™ Drawers (48-22-9490); (1) 77 pc. 1/4” & 3/8” Drive Metric, SAE, & Torx® Socket Set with Tray for PACKOUT™ Drawers (48-22-9490); (1) 23 pc. 1/4”, 3/8”, & 1/2” Drive Ratchet and Accessory Set with Tray for PACKOUT™ Drawers (48-22-9490);(1) PACKOUT™ 4-Drawer Tool Box (48-22-8444)
Number of Pieces
242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9491
Zoro #
G321857397
UPC #
045242841493
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in & 1/2 in

Details

Finish
Black Chrome
Includes
(1) 77 pc. 1/4”, 3/8”, & 1/2” Drive Metric Socket Set with Tray for PACKOUT™ Drawers (48-22-9490); (1) 65 pc. 1/4”, 3/8”, & 1/2” Drive SAE Socket Set with Tray for PACKOUT™ Drawers (48-22-9490); (1) 77 pc. 1/4” & 3/8” Drive Metric, SAE, & Torx® Socket Set with Tray for PACKOUT™ Drawers (48-22-9490); (1) 23 pc. 1/4”, 3/8”, & 1/2” Drive Ratchet and Accessory Set with Tray for PACKOUT™ Drawers (48-22-9490);(1) PACKOUT™ 4-Drawer Tool Box (48-22-8444)
Number of Pieces
242

Description

Socket Set, Standard Socket Count/Style (103) 6-Point, (13) Torx Bit, (35) Hex Bit, Deep Socket Count/Style (2) 6-Point Spark Plug, (66) 6-Point, Flex Socket Count/Style Not Applicable, Drive Size 1/4 in, 3/8 in, 1/2 in, Metric, SAE, Black Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.