Zoro Homepage

Flex Head Ratcheting Combination Wrench Sets - 15pc Metric, 15pc SAE

  • Mfr # 48-22-9513,48-22-9413

  • Zoro # G404851489


product price: $657.70
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Points
12
Insulated
No
Head Thickness
7 mm to 14.5 mm, Varies
Ratcheting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9513,48-22-9413
Zoro #
G404851489
UPC #
045242570713
Country of Origin
Taiwan, Province of China

Dimensions

Head Thickness
7 mm to 14.5 mm, Varies
Wrench Length Style
Standard
Head Size
1/4 in, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 15/16 in, 1 in
Range of Head Sizes
1/4 in to 1 in
Range of Lengths
135 mm to 341.2 mm

Details

Item
Combination Wrench Set
Finish
Chrome
Number of Points
12
Insulated
No
Ratcheting
Yes
Reversing
No
Number of Tools
30
Measurement Type
Metric, SAE
Handle Type
Ergonomic I-Beam
Grip Style
Plain
Opening Angle (Deg.)
0 Degrees
Head Type
Flexible
Head Offset Angle
0 Degrees
Non-Magnetic
No
Corrosion Resistant
Yes
Container Type
Tray
Material
Alloy Steel
Box End Type
12-Point Box End
Nonsparking
No
Anti-Slip Design
No
Weight
6.695 lb
Container Color
Black, Red
Min. Arc Swing
2.5 Degrees
Tether Style
Tether Capable
Wrench Product Grouping
Wrench Sets
Opening Type
Rounded
Includes
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 8mm, 9/16 in, 9/32 in, 9mm

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 30, Range of Head Sizes 1/4 in to 1 in, 8 mm to 22 mm, Head Offset Angle 0 Degrees , Flexible, Tray, Metric, SAE, 1/4 in, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 15/16 in, 1 in, Rounded, Opening Angle (Deg.) 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.