Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless 3/8" Mid-Torque Impact Wrench w/ Friction Ring CP2.0 Kit 2960-22CT

M18 FUEL™ Cordless 3/8" Mid-Torque Impact Wrench w/ Friction Ring CP2.0 Kit (Discontinued)

  • Mfr # 2960-22CT
  • Zoro # G500690142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960-22CT
Zoro #
G500690142
UPC #
045242568932
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Head Width
2 3/4 in
Drive Size
3/8 in Square

Details

Battery Model No.
48-11-1820
Wireless Tool Tracking
No
Free Speed
2,575 RPM
Features
4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Breakaway Torque
600 ft-lb
Built-In Light
Yes
Standards
UL Listed
Impact Rated
Yes
Power Source
Cordless
Includes
(1) Carrying Case
Charger Model
Mfr. No. 48-59-1812
Actuation
Trigger
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Voltage
18 V
Brushless Motor
Yes
Green Environmental Attribute
Product is Rechargeable
Retainer Type
Friction Ring
Reaction Bar
No
Power to Weight Ratio
176.5 ft-lb/lb
Number of Speed Settings
4
Fastening Torque
550 ft-lb
Handle Type
Pistol Grip
Case Included
Yes
Impacts per Minute
3,100
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries
Drive Style
Standard
Clutch Style
Impact
Tool Weight
3.4 lb
Charger Included
Yes

Description

Impact Wrench Kit, Drive Size 3/8 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Weight 3.4 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.