Milliamp Clamp Meter, Reverse Black LCD, 1.2" (30mm) Jaw Capacity, CAT II 60V Safety Rating (Discontinued)
- Mfr # 2231-20
- Zoro # G5104766
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2231-20
Zoro #
G5104766
UPC #
045242283682
Country of Origin
Japan
Dimensions
Max. Conductor Size
0.24" (6.0mm)
Manufacturers Warranty Length
5 yr.
Details
Item
Milliamp Clamp Meter
Digital/Analog
Digital
Clamp Meter Jaw Style
Detachable
Max. DC Volts
60
Jaw Capacity
1.2" (30mm)
Safety Rating
CAT II 60V
Display
Reverse Black LCD
Max. DC Amps
100
AC Current Accuracy
+/-2.0% + 5 Digits
Auto Power Off
Yes
Includes
Carrying Case and (2) AA Batteries
Special Features
LED Worklight,Measuring 4-20 mA Signals in Control Panels
Operating Temp.
14 Degrees to 122 Degrees F
Data Hold
No
Battery Type
AA
Description
Milliamp Clamp Meter, Safety Rating CAT II 60V, Special Features LED Worklight,Measuring 4-20 mA Signals in Control Panels, Data Hold No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.