
Milwaukee 41427 M12 Cordless Dril & Driver Kit - 0.375 in. Chuck; 2-Speed - Model No. 2407-22 (Discontinued)
- Mfr # 41427
- Zoro # G804153916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41427
Zoro #
G804153916
UPC #
45242300785
Country of Origin
China
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Delivers up to 275 "-lbs. of torque and 0-400/0-1500 RPM for top performance
- 2-speed gearbox with 18+1 clutch settings for precision drilling and driving
- RedLithium batteries deliver over 40% more run time vs. leading competitors
- Volts: 12
- Battery Type: Lithium-ion
- Batteries (qty. ): 2
- Battery Amp/Hour: 1.5
- Chuck Size (in. ): 42585
- Max. Torque ( ft. -lbs. ): 22.91
- Keyless Chuck: Yes
- Max. Speed (RPM): 0 - 400/0 - 1,500
- Side Handle: No
- Charger Included: Yes
- Tool Weight (lbs. ): 2.5
- Storage Type: Plastic case
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.