Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILWAUKEE HEADLAMP

  • Mfr # 2103

  • Zoro # G3368771


product price: $39.97
/ea

Key Features

Body Color
Red
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103
Zoro #
G3368771
UPC #
045242541256
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Body Dia.
1.08 in
Battery Size
AAA
Overall Width
1 1/8 in
Overall Height
1 5/8 in
Overall Length
2 3/8 in
Alternate Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/8 in

Details

Item
Headlamp
Body Color
Red
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips
Rechargeable
No
Lumens
300/150/25
Switch Type
Push Button
Weight with Batteries
3.7 oz
Peak Beam Intensity
171 cd
Number of Batteries
3
Water Penetration Rating
IP54
Battery Burn Time
31 hr
Special Light Output Mode
No Special Light Output
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Run Time on High Setting
4 hr
Flashlight Body Material
Plastic
Standards
None
Lighting Technology
LED
Replacement Lamp
LED
Bulb Technology
LED
Flashlight Beam Type
Flood
Lamp Life
50,000 hr
Mounting Type
Strap
Maximum Lumens Output
350
Batteries Included
Yes
Drop Rating
4 m
Beam Distance
26.15 m
Lamp Type
Led
Flashlight Grouping Type
Headlamp
Strap Material
Microfiber
Battery Chemistry
Alkaline
Mount Type
Hat Clip, Head Strap
Switch Location
Body
Maximum Brightness
350 lm
Maximum Run Time
31 hr
Maximum Beam Distance
26.2 m
Beam Distance Levels
26.15 m
Intrinsically Safe
No
Application
General Purpose
Head Strap Style
Around the Head
Includes Batteries
Yes
Beam Color
White
Battery Location
Back
Resistance Properties
Dust Resistant, Impact Resistant, Water Resistant
Run Time Levels
4 hr
Head Adjustability
Adjusted
Includes Secondary Light
No
Beam Focus
Fixed
Includes Charger
No
Environment
Low-Light
Beam Intensity Levels
171 cd
Beam Pattern
Flood
Brightness Levels
25 lm, 150 lm, 350 lm
Special Operating Modes
No Special Light Output
Features
7-Position Tilting Light Head for Directing Light, Washable
Run Time at Maximum Brightness
4 hr
Number of Light Output Modes
3
IP Rating
IP54
Body Material
Plastic
Options Included
350L Headlamp
Battery Included / Bare Tool
Battery Included

Description

Headlamp is more compact for all day comfort and delivers you 350 lumens of TRUEVIEW High Definition output in a wide flood beam. The Milwaukee LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing micro-fiber, giving you all-day comfort when worn on the forehead. The headlamp light's impact-resistant housing is built to withstand the toughest conditions. It survives drops and is IP54 rated for water and dust resistance. You can direct light by pivoting the light head using one of the 7 different tilt positions. headlamp has 3 light output modes to manage brightness and runtime, giving you up to 28 hours of runtime. The MILWAUKEE headlamp includes four clips for secure attachment to hard hats while you are on the jobsite. headlamp is covered by Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.