Zoro Homepage

Penlight, 100 Lumens, LED, Removable Clip

  • Mfr # 2105

  • Zoro # G3368780


product price: $19.97
/ea

Key Features

Length
5.39 in
Body Color
Red
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105
Zoro #
G3368780
UPC #
045242511587
Country of Origin
China

Dimensions

Length
5.39 in
Body Dia.
0.65 in
Flashlight Battery Size
AAA
Overall Height
5/8 in
Body Diameter
5/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 3/8 in
Battery Size
AAA
Overall Width
5/8 in

Details

Item
Waterproof Penlight
Body Color
Red
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Cordless
Rechargeable
No
Includes
(2) AAA Batteries
Standards
UL Listed
Candle Power
500,000
Battery Burn Time
3.3 hr
Beam Distance
43m
Maximum Lumens Output
100
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Water Penetration Rating
IP67
For Use With
Vehicles
Flashlight Beam Type
Dual, Fixed
Lighting Technology
LED
Flashlight Grouping Type
Penlight
Batteries Included
Yes
Run Time on High Setting
3 hr
Replacement Lamps
LED
Switch Type
Push Button
Flashlight Body Material
Aircraft Aluminum
Beam Distance Levels
43 m
Maximum Run Time
3.3 hr
Switch Location
Tail
Beam Pattern
Flood
Number of Light Output Modes
2
Weight with Batteries
2.3 oz
Run Time Levels
3.3 hr
Run Time at Maximum Brightness
3 hr
Beam Color
White
Brightness Levels
100 lm
Application
Vehicles
Intrinsically Safe
No
Special Operating Modes
No Special Light Output
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
IP Rating
IP67
Battery Chemistry
Alkaline
Includes Secondary Light
No
Beam Focus
Fixed
Maximum Beam Distance
2 m
Beam Intensity Levels
100 cd
Body Material
Aluminum
Includes Batteries
Yes
Includes Charger
No
Features
Protective Rubber Bite Zone, TRUEVIEW High Definition Output
Maximum Brightness
100 lm
Water Resistant
Yes

Description

The MILWAUKEE Penlight delivers 100 lumens of output for Brighter, Clearer, Easier Inspections. The innovative protective rubber bite zone at the end of the light allows users to safely direct light while performing two-handed tasks. The LED penlight is IP67 rated, making it waterproof, dustproof and the lens and 6000 series aircraft aluminum body are impact and corrosion-resistant. The penlight’s metal clip attaches to any chest or pant pocket for quick access and everyday use. Our TRUEVIEW High Definition output illuminates more of your work area with brighter natural light optimized for high color accuracy. The Milwaukee Penlight is covered by a limited lifetime warranty.


  • 100 Lumens of TRUEVIEWTM High Definition Output
  • 43 Meter Beam Distance
  • 6000 Series Aircraft Aluminum Body
  • Impact and Chemical Resistant Lens
  • Limited Lifetime Warranty (Excludes Batteries)
  • On/Off and Momentary-On Button
  • Powered by (2) AAA Batteries (Included)
  • Protective Rubber Bite Zone For Performing Two-handed Tasks
  • Removable Metal Clip
  • IP67 Rated: Waterproof and Dustproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.