Zoro Homepage

MILWAUKEE SPOT/FLOOD HEADLAMP

  • Mfr # 2104

  • Zoro # G0504613


product price: $44.97
/ea

Key Features

Body Color
Black, Red
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104
Zoro #
G0504613
UPC #
045242541270
Country of Origin
China

Dimensions

Battery Size
AAA
Flashlight Battery Size
AAA
Body Dia.
1.5 in
Manufacturers Warranty Length
Limited Lifetime
Overall Width
1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 3/8 in
Alternate Battery Size
AAA
Body Diameter
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Headlamp
Body Color
Black, Red
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips
Rechargeable
No
Lumens
450
Replacement Lamp
No
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Standards
IP54
Water Penetration Rating
IP54
Drop Rating
2 m
Lighting Technology
LED
Flashlight Beam Type
Dual, Flood, Spot
Peak Beam Intensity
2,116 cd
Maximum Lumens Output
450
Safety Rated
Not Safety Rated
Number of Batteries
3
Beam Distance
100 m
Switch Type
Push Button
Batteries Included
Yes
Body Material
Plastic
Flashlight Body Material
Plastic
Weight with Batteries
0.3 oz
Run Time on High Setting
2 hr
Battery Burn Time
2/25 hr
Special Light Output Mode
No Special Light Output
Battery Chemistry
Alkaline
Number of Light Output Modes
3
Includes Batteries
Yes
Special Operating Modes
No Special Light Output
Head Strap Style
Around the Head
Brightness Levels
25 lm, 150 lm, 350 lm, 450 lm
Run Time Levels
2 hr, 25 hr
Switch Location
Body
Battery Location
Back
Mount Type
Hat Clip, Head Strap
Maximum Brightness
450 lm
Run Time at Maximum Brightness
2 hr
Beam Color
White
Maximum Beam Distance
100 m
Maximum Run Time
25 hr
Head Adjustability
Adjusted
IP Rating
IP54
Application
General Purpose
Beam Pattern
Flood, Spot
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Strap Material
Microfiber
Includes Charger
No
Beam Intensity Levels
2,116 cd
Includes Secondary Light
Yes
Intrinsically Safe
No
Beam Focus
Adjustable
Beam Distance Levels
100 m
Features
Compact and Comfortable Design, Light Weight Design
Adjustable Strap
Yes

Description

The MILWAUKEE Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light gives you up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness. This light is ready for any application at a distance or up close. The MILWAUKEE headlamp includes three universal hard hat clips for a secure connection to all hardhats. This headlamp is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the job site. The Milwaukee headlamp light is equipped with a soft, sweat absorbing microfiber strap and forehead pad that provides users with all day comfort when worn on a bare head. This headlamp allows you to direct the pivoting light head using seven adjustable positions. The spot/floodlight headlamp is covered by a limited lifetime warranty.


  • Compact & Comfortable Design
  • IP54 Rated: Water and Dust Resistant
  • 450 Lumens of TRUEVIEWTM High Definition Output
  • 5 Light Output Modes: Hybrid Spot/Flood mode: 450-Lumens- 2 hours; Flood High mode: 350-Lumens- 4 hours; Medium mode: 150-Lumens- 10 hours; Low: 25-Lumens- 25+ hours; Spot High: 200-Lumens- 4-hours
  • Soft, Sweat Absorbing Microfiber Forehead for All-day Comfort
  • 7-Position Tilting Light Head for Directing Light
  • (3) Universal Hard Hat Clips
  • Powered by (3) AAA Batteries (Included)
  • Limited Lifetime Warranty (Excludes Batteries)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.