Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Flush Cutters

  • Mfr # 48-22-6105

  • Zoro # G6568718


original price: $12.97
23% off
new price: $9.97
/ea

Key Features

Overall Length
5 in
Material
Steel
Handle Type
Ergonomic
Features
Limited Lifetime Warranty, Mini flush cutter, Spring loaded design
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6105
Zoro #
G6568718
UPC #
045242518661
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Jaw Length
7/8 in
Jaw Width
1/8 in
Tip Width
1/16 in
Cutter Length
7/8 in

Details

Item
Diagonal Cutters
Material
Steel
Handle Type
Ergonomic
Features
Limited Lifetime Warranty, Mini flush cutter, Spring loaded design
ESD Safe
No
Handle Color
Red
Tether Capable
Not Tether Capable
Insulated
No
Nose Type
Ultra Slim
Wire Stripper
No
Weight
0.13 lb
Tether Ready
No
Maximum Jaw Opening
3/8 in
For Wire/Cable Type
Soft Wire
Additional Tool Functions
Wire Cutter
Non-Sparking
No
Plier Material
Steel
ESD-Safe
No
Plier Type
Diagonal Cutting Pliers
Handle Style
Standard
Maximum Wire Cutting Gauge
18 AWG
Jaw Opening Type
Spring Return
Cut Profile
Flush

Description

The MILWAUKEE TOOL - 48-22-6105 is a robust Diagonal Cutter designed for precision cutting of soft wires, pins, and small metal objects. Crafted from durable steel, this tool offers strength and longevity suitable for various industrial applications. The cutter features a slim nose type that enhances its functionality in tight spaces. With an overall length of 5 inches and a weight of just 0.13 lb, it provides optimal reach and leverage while ensuring ease of use and maneuverability.
Key Features:

  • Plier Type: Diagonal Cutting Pliers - Specifically designed for precise cuts in tight spaces.

  • Material: Steel – Ensures durability, strength, resistance to rust or corrosion.

  • Overall Length: 5 inches – Provides reach and leverage during use.

  • Weight: 0.13 lb – Enhances ease of use and maneuverability.

  • Jaw Width: 1/8 inch & Maximum Jaw Opening: 3/8 inch - Determines the size of object it can grip or manipulate.

  • Cutter Length :7/8 inch– Specifies depth of material it can cut or shape in single pass

  • Handle Type: Ergonomic – Red color handle ensures comfortable grip during use and easy identification among other tools.

  • Additional Tool Functions: Wire Cutter - Offers extra capabilities beyond its primary function.
    This diagonal cutter does not offer ESD-Safe, Insulated or Non-Sparking features but comes with a limited lifetime warranty. Its spring-loaded design makes it ideal for tasks requiring repetitive wire cutting actions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.