Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Crimper

  • Mfr # 48-22-3075

  • Zoro # G5097972


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Overall Length
10.65"
Application
For Installing RJ11 and RJ45 Modular Jacks
Features
Accurate Crimps, Consistent and Accurate Crimps, Crimps Rj45 and Rj11, Durable Construction, Easy Jack Removal, Improved Visibility, Parallel Crimp Design
Width
4"
Tool Length
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3075
Zoro #
G5097972
UPC #
045242343713
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.65"
Width
4"
Tool Length
10 5/8 in

Details

Item
Crimper
Application
For Installing RJ11 and RJ45 Modular Jacks
Features
Accurate Crimps, Consistent and Accurate Crimps, Crimps Rj45 and Rj11, Durable Construction, Easy Jack Removal, Improved Visibility, Parallel Crimp Design
Tool Weight
8.07 lb
Crimper Style
Modular Crimper
Ratcheting Mechanism
Yes
Includes Crimping Die
No
Connector Color Code
Black, Red
Body Material
Plastic; Metal
Compatible Connector Type
RJ-11, RJ-45

Description

The Milwaukee 48-22-3075 Modular Crimper is the essential tool for installing RJ11 and RJ45 modular jacks. The crimper is designed to provide accurate crimps. This ensures consistent results every time you use it. Its parallel crimp design allows you to make more accurate, easier and faster connections. It also has an improved visibility, allowing you to see your work area better when working in low light conditions. To make things even easier, this tool features a quick jack removal system that does not require any tools. The Milwaukee Modular Crimper will give you great results with minimal effort or strain on your part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.