Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Phillips, Slotted, Square Bit 6", Drive Size: 1/4" , Num. of pieces:11 48-22-2102

Phillips, Slotted, Square Bit 6", Drive Size: 1/4" , Num. of pieces:11 (Discontinued)

  • Mfr # 48-22-2102
  • Zoro # G5388415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2102
Zoro #
G5388415
UPC #
045242280391
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
6"
Sizes Included
Phillips #1, #2, Robertson Square Recess #1, #2, #3, Slotted 3/16", 1/4"

Details

Bit Style
Phillips, Slotted, Square
Finish
Chrome
Number of Pieces
8
Handle Material
Multi-Component
Includes
(1) Loop Maker, (1) Wire Stripper, (2) Drivers, (7) Bits
Driver Type
10-in-1
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Handle Design
Ergonomic with Antiroll
Screwdriver Bit Material
Steel
Shank Material
Steel
Shank Type
Solid
Ratcheting
No
Features
Magnetic Bit Retention, Extended Reach Design, Revolver Style Bit Storage, Hex Shanks
Tip Style Group
Crosspoint, Slotted, Square
Insulated
No
Single End/Double End
Single End
Primary Application
General Purpose
Item
Multi-Bit Screwdriver
Screwdriver Tip Style
Phillips/Slotted/Square Recess
Nonsparking
No
Bit Retainer Type
Magnetic
Tether Style
Tether Capable

Description

Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.